Rexnord Corp.
E70HDY ELEMENT
Heavy Duty Yellow E70 Close Coupled Elastomeric Element
Item #102010680
- Close Coupling Style
- E70 Coupling Size
| Coupling Type | Elastomeric |
| Coupling Size | E70 |
| Coupling Style | Close Coupled |
| Continuous Torque [Max] | 3124 Nm, 27650 lb-in |
| Volume | 0.225 Hectoliter |
| Major Dia. of Coupling | 14 in, 356 mm |
| Cap Screws | Standard Imperial |
| Speed [Max] | 3600 rpm |
| Shoe Coating | Standard Coating |
| Element Material | Heavy Duty Yellow |
| Weight | 23.1 LB |
| EAN or UPC | 793699505931 |
