- Close Coupling Style
- E70M Coupling Size
| Element Material | Urethane (Orange) |
| Shoe Coating | Standard Coating |
| Continuous Torque [Max] | 2500 Nm, 22125 lb-in |
| Cap Screws | Metric Capscrews |
| Coupling Size | E70M |
| Coupling Type | Elastomeric |
| Major Dia. of Coupling | 14 in, 356 mm |
| Speed [Max] | 3600 rpm |
| Coupling Style | Close Coupled |
| Volume | 0.225 Hectoliter |
| Weight | 23.1 LB |
| EAN or UPC | 698210854843 |

