- Close Coupling Style
- E80 Coupling Size
features
- Split-in-half flex element design
- Allows disassembly and replacement without disturbing hubs or connected equipment
- Transmits torque
- Accepts misalignment
- Reduces vibration and noise
- Not seriously affected by petroleum products or most chemicals
- In addition to general purpose (orange), also available in Heavy Duty Yellow (HDY) and Hydrolytically Stable Green (HSU)
| Outside Dia. | 16 in |
| Temperature Range [Max] | 200 °F |
| Torque Rating | 39,500.0 in lb |
| RPM [Max] | 2,000 rpm |
| Element Material | Urethane (Orange) |
| Coupling Type | Elastomeric |
| Material | Polyurethane |
| Color | Orange |
| Coupling Size | E80 |
| Temperature Range [Min] | -40 °F |
| Continuous Torque [Max] | 4463 Nm, 39500 lb-in |
| Volume | 0.085 m3 |
| Major Dia. of Coupling | 16 in, 406 mm |
| Coupling Style | Close Coupled |
| Shoe Coating | Standard Coating |
| Speed [Max] | 2000 rpm |
| Cap Screws | Standard Imperial |
| Weight | 35.0 LB |
| EAN or UPC | 698210000608 |

