- Spacer Element for Size 15 Coupling
features
- Split-in-half flex element design
- Optional hole mounting positions
- Allows disassembly and replacement without disturbing hubs or connected equipment
- Transmits torque
- Accepts misalignment
- Reduces vibration and noise
- Not seriously affected by petroleum products or most chemicals
- Formed metal shoes satisfy ANSI, DIN and ISO spacer requirements
- In addition to general purpose (orange), also available in Heavy Duty Yellow (HDY) and Hydrolytically Stable Green (HSU)
| Outside Dia. | 6 3/8 in |
| Width | 7 1/4 in |
| Temperature Range [Min] | -40 °F |
| Coupling Size | 15 |
| Material | Polyurethane |
| Temperature Range [Max] | 200 °F |
| Torque Rating | 1,800.0 in lb |
| Weight | 0.0 KG |
-
Prop 65


