- Spacer Coupling Style
- ES20 Coupling Size
features
- Split-in-half flex element design
- Optional hole mounting positions
- Allows disassembly and replacement without disturbing hubs or connected equipment
- Transmits torque
- Accepts misalignment
- Reduces vibration and noise
- Not seriously affected by petroleum products or most chemicals
- Formed metal shoes satisfy ANSI, DIN and ISO spacer requirements
- In addition to general purpose (orange), also available in Heavy Duty Yellow (HDY) and Hydrolytically Stable Green (HSU)
| Temperature Range [Min] | -40 °F |
| Torque Rating | 2,300.0 in lb |
| Outside Dia. | 7 1/4 in |
| Width | 9 3/8 in |
| Coupling Size | ES20 |
| Material | Polyurethane |
| Temperature Range [Max] | 200 °F |
| Continuous Torque [Max] | 260 Nm, 2300 lb-in |
| Volume | 8.987 CDM |
| Speed [Max] | 4800 rpm |
| Shoe Coating | Standard Coating |
| Major Dia. of Coupling | 7.25 in, 184 mm |
| Coupling Style | Spacer |
| Coupling Type | Elastomeric |
| Assembled with High Speed Rings | No |
| Cap Screws | Standard Imperial |
| Element Material | Urethane (Orange) |
| Weight | 6.59 LB |
| EAN or UPC | 698210001001 |

