- Spacer Coupling Style
- ES20M Coupling Size
| Shoe Coating | Standard Coating |
| Continuous Torque [Max] | 260 Nm, 2300 lb-in |
| Coupling Size | ES20M |
| Coupling Style | Spacer |
| Volume | 7.227 CDM |
| Coupling Type | Elastomeric |
| Cap Screws | Metric Capscrews |
| Assembled with High Speed Rings | No |
| Speed [Max] | 4800 rpm |
| Element Material | Urethane (Orange) |
| Major Dia. of Coupling | 7.25 in, 184 mm |
| Weight | 6.47 LB |
| EAN or UPC | 698210854874 |

