Rexnord Corp.
ES20R ELEMENT
Urethane (Orange) ES20-R Spacer Elastomeric Element
Item #101456435
-
Prop 65
- Spacer Coupling Style
- ES20-R Coupling Size
features
- Split-in-half flex element design
- Optional hole mounting positions
- Allows disassembly and replacement without disturbing hubs or connected equipment
- Polyurethane
- Transmits torque
- Accepts misalignment
- Reduces vibration and noise
- Not seriously affected by petroleum products or most chemicals
compliances
- 0
| Temperature Range [Max] | 200 °F |
| Material | Polyurethane |
| Outside Dia. | 7.25 in |
| Temperature Range [Min] | -40 °F |
| Coupling Size | ES20-R |
| Volume | 7.227 CDM |
| Major Dia. of Coupling | 7.25 in, 184 mm |
| Cap Screws | Standard Imperial |
| Assembled with High Speed Rings | Yes |
| Coupling Type | Elastomeric |
| Speed [Max] | 6600 rpm |
| Coupling Style | Spacer |
| Element Material | Urethane (Orange) |
| Shoe Coating | Standard Coating |
| Continuous Torque [Max] | 260 Nm, 2300 lb-in |
| Weight | 8.09 LB |
| EAN or UPC | 698210792343 |
-
Prop 65

