- Spacer Coupling Style
- ES2-R Coupling Size
features
- Split-in-half flex element design
- Optional hole mounting positions
- Allows disassembly and replacement without disturbing hubs or connected equipment
- Transmits torque
- Accepts misalignment
- Reduces vibration and noise
- Not seriously affected by petroleum products or most chemicals
- Formed metal shoes satisfy ANSI, DIN and ISO spacer requirements
- In addition to general purpose (orange), also available in Heavy Duty Yellow (HDY) and Hydrolytically Stable Green (HSU)
| Width | 5 3/4 in |
| Material | Polyurethane |
| Coupling Size | ES2-R |
| Outside Dia. | 3 1/2 in |
| Torque Rating | 190.0 in lb |
| Temperature Range [Max] | 200 °F |
| Temperature Range [Min] | -40 °F |
| Coupling Style | Spacer |
| Speed [Max] | 6600 rpm |
| Assembled with High Speed Rings | Yes |
| Cap Screws | Standard Imperial |
| Element Material | Urethane (Orange) |
| Major Dia. of Coupling | 3.5 in, 89 mm |
| Coupling Type | Elastomeric |
| Shoe Coating | Standard Coating |
| Volume | 2.104 GLL |
| Continuous Torque [Max] | 22 Nm, 190 lb-in |
| Weight | 2.106 LB |
| EAN or UPC | 698210000752 |

