Rexnord Corp.
ES2RM HSU ELEMENT
Hydrolytically Stable Urethane ES2-RM Spacer Elastomeric Element
Item #103661220
- Spacer Coupling Style
- ES2-RM Coupling Size
| Coupling Size | ES2-RM |
| Continuous Torque [Max] | 22 Nm, 190 lb-in |
| Coupling Style | Spacer |
| Assembled with High Speed Rings | Yes |
| Major Dia. of Coupling | 3.5 in, 89 mm |
| Element Material | Hydrolytically Stable Urethane |
| Volume | 1.18 CDM |
| Coupling Type | Elastomeric |
| Shoe Coating | Standard Coating |
| Speed [Max] | 6600 rpm |
| Cap Screws | Metric Capscrews |
| Weight | 1.66 LB |
| EAN or UPC | 793699334685 |
