- Spacer Coupling Style
- ES30M Coupling Size
| Shoe Coating | Standard Coating |
| Assembled with High Speed Rings | No |
| Coupling Type | Elastomeric |
| Element Material | Urethane (Orange) |
| Continuous Torque [Max] | 412 Nm, 3650 lb-in |
| Volume | 11.946 CDM |
| Speed [Max] | 4200 rpm |
| Cap Screws | Metric Capscrews |
| Major Dia. of Coupling | 8.25 in, 210 mm |
| Coupling Style | Spacer |
| Coupling Size | ES30M |
| Weight | 9.21 LB |
| EAN or UPC | 698210854898 |

