- Spacer Coupling Style
- ES30 Coupling Size
features
- Split-in-half flex element design
- Optional hole mounting positions
- Allows disassembly and replacement without disturbing hubs or connected equipment
- Transmits torque
- Accepts misalignment
- Reduces vibration and noise
- Not seriously affected by petroleum products or most chemicals
- Formed metal shoes satisfy ANSI, DIN and ISO spacer requirements
- In addition to general purpose (orange), also available in Heavy Duty Yellow (HDY) and Hydrolytically Stable Green (HSU)
| Coupling Size | ES30 |
| Width | 9 3/8 in |
| Torque Rating | 3,650.0 in lb |
| Material | Polyurethane |
| Temperature Range [Max] | 200 °F |
| Outside Dia. | 8 1/4 in |
| Temperature Range [Min] | -40 °F |
| Assembled with High Speed Rings | No |
| Major Dia. of Coupling | 8.25 in, 210 mm |
| Continuous Torque [Max] | 412 Nm, 3650 lb-in |
| Cap Screws | Standard Imperial |
| Speed [Max] | 4200 rpm |
| Volume | 2.104 GLL |
| Element Material | Urethane (Orange) |
| Shoe Coating | Standard Coating |
| Coupling Style | Spacer |
| Coupling Type | Elastomeric |
| Weight | 9.21 LB |
| EAN or UPC | 698210001056 |

