- Spacer Coupling Style
- ES3-RM Coupling Size
| Coupling Size | ES3-RM |
| Continuous Torque [Max] | 41 Nm, 365 lb-in |
| Element Material | Urethane (Orange) |
| Cap Screws | Metric Capscrews |
| Shoe Coating | Standard Coating |
| Coupling Type | Elastomeric |
| Speed [Max] | 6600 rpm |
| Coupling Style | Spacer |
| Major Dia. of Coupling | 4 in, 102 mm |
| Assembled with High Speed Rings | Yes |
| Volume | 2.098 CDM |
| Weight | 2.58 LB |
| EAN or UPC | 698210854904 |

