Rexnord Corp.
ES40M ELEMENT
Urethane (Orange) ES40M Spacer Elastomeric Element
Item #102224059
-
Prop 65
- Spacer Coupling Style
- ES40M Coupling Size
features
- Split-in-half flex element design
- Optional hole mounting positions
- Allows disassembly and replacement without disturbing hubs or connected equipment
- Polyurethane
- Transmits torque
- Accepts misalignment
- Reduces vibration and noise
- Not seriously affected by petroleum products or most chemicals
compliances
- 0
| Outside Dia. | 9.5 in |
| Material | Polyurethane |
| Coupling Size | ES40M |
| Temperature Range [Max] | 200 °F |
| Temperature Range [Min] | -40 °F |
| Volume | 17.846 CDM |
| Major Dia. of Coupling | 9.5 in, 241 mm |
| Speed [Max] | 3600 rpm |
| Assembled with High Speed Rings | No |
| Element Material | Urethane (Orange) |
| Cap Screws | Metric Capscrews |
| Continuous Torque [Max] | 621 Nm, 5500 lb-in |
| Coupling Type | Elastomeric |
| Shoe Coating | Standard Coating |
| Coupling Style | Spacer |
| Weight | 12.09 LB |
| EAN or UPC | 698210854911 |
-
Prop 65

