- Spacer Coupling Style
- ES4-R Coupling Size
| Continuous Torque [Max] | 62 Nm, 550 lb-in |
| Speed [Max] | 6600 rpm |
| Element Material | Urethane (Orange) |
| Assembled with High Speed Rings | Yes |
| Coupling Size | ES4-R |
| Coupling Style | Spacer |
| Major Dia. of Coupling | 4.56 in, 116 mm |
| Coupling Type | Elastomeric |
| Volume | 2.622 CDM |
| Cap Screws | Stainless Steel Capscrews |
| Shoe Coating | Standard Coating |
| Weight | 3.1 LB |
| EAN or UPC | 793699509069 |

