- Spacer Coupling Style
- ES50 Coupling Size
features
- Split-in-half flex element design
- Optional hole mounting positions
- Allows disassembly and replacement without disturbing hubs or connected equipment
- Transmits torque
- Accepts misalignment
- Reduces vibration and noise
- Not seriously affected by petroleum products or most chemicals
- Formed metal shoes satisfy ANSI, DIN and ISO spacer requirements
- In addition to general purpose (orange), also available in Heavy Duty Yellow (HDY) and Hydrolytically Stable Green (HSU)
| Temperature Range [Min] | -40 °F |
| Width | 9 3/8 in |
| Torque Rating | 7,650.0 in lb |
| Material | Polyurethane |
| Coupling Size | ES50 |
| Outside Dia. | 11 in |
| Temperature Range [Max] | 200 °F |
| Speed [Max] | 3100 rpm |
| Cap Screws | Standard Imperial |
| Coupling Type | Elastomeric |
| Major Dia. of Coupling | 11 in, 280 mm |
| Volume | 2.104 GLL |
| Element Material | Urethane (Orange) |
| Coupling Style | Spacer |
| Continuous Torque [Max] | 864 Nm, 7650 lb-in |
| Shoe Coating | Standard Coating |
| Assembled with High Speed Rings | No |
| Weight | 15.02 LB |
| EAN or UPC | 698210001155 |

