- Spacer Coupling Style
- ES5-R Coupling Size
| Volume | 2.868 CDM |
| Coupling Type | Elastomeric |
| Coupling Style | Spacer |
| Assembled with High Speed Rings | Yes |
| Continuous Torque [Max] | 105 Nm, 925 lb-in |
| Major Dia. of Coupling | 5.38 in, 137 mm |
| Shoe Coating | Standard Coating |
| Speed [Max] | 6600 rpm |
| Coupling Size | ES5-R |
| Cap Screws | Stainless Steel Capscrews |
| Element Material | Urethane (Orange) |
| Weight | 4.13 LB |
| EAN or UPC | 793699557947 |

