Rexnord Corp.
ES60R ELEMENT
Urethane (Orange) ES60 Spacer Elastomeric Element
Item #101354646
-
Prop 65
- Spacer Coupling Style
- ES60 Coupling Size
features
- Split-in-half flex element design
- Optional hole mounting positions
- Allows disassembly and replacement without disturbing hubs or connected equipment
- Polyurethane
- Transmits torque
- Accepts misalignment
- Reduces vibration and noise
- Not seriously affected by petroleum products or most chemicals
compliances
- 0
| Temperature Range [Max] | 200 °F |
| Coupling Size | ES60 |
| Outside Dia. | 12.6 in |
| Material | Polyurethane |
| Temperature Range [Min] | -40 °F |
| Continuous Torque [Max] | 1412 Nm, 12500 lb-in |
| Shoe Coating | Standard Coating |
| Coupling Type | Elastomeric |
| Major Dia. of Coupling | 12.5 in, 318 mm |
| Coupling Style | Spacer |
| Element Material | Urethane (Orange) |
| Cap Screws | Standard Imperial |
| Assembled with High Speed Rings | Yes |
| Speed [Max] | 3800 rpm |
| Volume | 0.516 Hectoliter |
| Weight | 35.11 LB |
| EAN or UPC | 698210792381 |
-
Prop 65

