- Spacer Coupling Style
- ES60 Coupling Size
features
- Split-in-half flex element design
- Optional hole mounting positions
- Allows disassembly and replacement without disturbing hubs or connected equipment
- Transmits torque
- Accepts misalignment
- Reduces vibration and noise
- Not seriously affected by petroleum products or most chemicals
- Formed metal shoes satisfy ANSI, DIN and ISO spacer requirements
- In addition to general purpose (orange), also available in Heavy Duty Yellow (HDY) and Hydrolytically Stable Green (HSU)
| Temperature Range [Min] | -40 °F |
| Torque Rating | 12,500.0 in lb |
| Material | Polyurethane |
| Coupling Size | ES60 |
| Outside Dia. | 12.6000 in |
| Temperature Range [Max] | 200 °F |
| Width | 12 1/2 in |
| Speed [Max] | 2800 rpm |
| Assembled with High Speed Rings | No |
| Element Material | Urethane (Orange) |
| Continuous Torque [Max] | 1412 Nm, 12500 lb-in |
| Major Dia. of Coupling | 12.5 in, 318 mm |
| Cap Screws | Standard Imperial |
| Volume | 0.516 Hectoliter |
| Shoe Coating | Standard Coating |
| Coupling Type | Elastomeric |
| Coupling Style | Spacer |
| Weight | 29.32 LB |
| EAN or UPC | 698210001209 |

