Rexnord Corp.
ES80R ELEMENT
Urethane (Orange) ES80 Spacer Elastomeric Element
Item #101475357
-
Prop 65
- Spacer Coupling Style
- ES80 Coupling Size
features
- Split-in-half flex element design
- Optional hole mounting positions
- Allows disassembly and replacement without disturbing hubs or connected equipment
- Polyurethane
- Transmits torque
- Accepts misalignment
- Reduces vibration and noise
- Not seriously affected by petroleum products or most chemicals
compliances
- 0
| Outside Dia. | 16 in |
| Coupling Size | ES80 |
| Material | Polyurethane |
| Temperature Range [Max] | 200 °F |
| Temperature Range [Min] | -40 °F |
| Element Material | Urethane (Orange) |
| Speed [Max] | 2000 rpm |
| Coupling Style | Spacer |
| Shoe Coating | Standard Coating |
| Continuous Torque [Max] | 4463 Nm, 39500 lb-in |
| Coupling Type | Elastomeric |
| Cap Screws | Standard Imperial |
| Major Dia. of Coupling | 16 in, 406 mm |
| Volume | 0.085 m3 |
| Assembled with High Speed Rings | Yes |
| Weight | 49.2 LB |
| EAN or UPC | 698210792404 |
-
Prop 65

