Rexnord Corp.
FB111CE
Cast Iron 1 11/16 in Shaft Dia Single Set Collar Spherical Roller Flange Block
Item #113458812
- Cast Iron Housing Material
- Single Set Collar Shaft Locking
| Static Load Rating | 23240 lb |
| Bolt Center-to-Center Length | 3.89 in |
| Bolt Hole Circle Diameter | 5.5 in |
| Bore Length | 2.76 in |
| Lubrication Type | Exxon Ronex MP Std |
| Housing Material | Cast Iron |
| Vibration Frequency Fundamental Train | 0.0070 cps |
| Shaft Dia. | 1.6875 in |
| Housing Coating | Powder Coated |
| Radial Dynamic Load Capacity | 20500 lb |
| Standoff Distance | 0.25 in |
| Mounting Pad Height | 0.53 in |
| Size Code | 5 |
| Mounting Bolt Size | 1/2 in |
| Inch/Metric | Inch |
| Temperature [Max] | 225 °F |
| RPM [Max] | 3820 rpm |
| Total Expansion Capability | 0.22 in |
| Primary Seal | Steel Clearance Seal |
| Bearing Type | Spherical Roller |
| Grease Fitting Size | 1/8 NPT |
| Locking Collar O.D. | 2.58 in |
| Mounting Pad Width | 5.13 in |
| Setscrew Torque | 325 in-lbs |
| Volume | 0.046 ft3 |
| Vibration Frequency Roller Spin | 0.0492 cps |
| Shaft Locking | Single Set Collar |
| Retainer Type | Steel |
| Special Lube Fitting | Straight And 90 Deg Fitting |
| Vibration Frequency Outer Ring Defect | 0.1187 cps |
| Seal Type | C Clearance Seals |
| Vibration Frequency Inner Ring Defect | 0.1647 cps |
| Bearing Housing | Flange Block 4 Bolt Square RB |
| Weight | 5.66 LB |
| EAN or UPC | 782934930782 |
