Rexnord Corp.
FB203T
Cast Iron 2 3/16 in Shaft Dia Single Set Collar Spherical Roller Flange Block
Item #113458821
- Cast Iron Housing Material
- Single Set Collar Shaft Locking
| Housing Material | Cast Iron |
| Mounting Pad Width | 5.89 in |
| Radial Dynamic Load Capacity | 26200 lb |
| Vibration Frequency Inner Ring Defect | 0.1814 cps |
| Shaft Dia. | 2.1875 in |
| Shaft Locking | Single Set Collar |
| Bearing Type | Spherical Roller |
| RPM [Max] | 2720 rpm |
| Bore Length | 2.99 in |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Housing Coating | Powder Coated |
| Grease Fitting Size | 1/8 NPT |
| Retainer Type | Steel |
| Setscrew Torque | 460 in-lbs |
| Lubrication Type | Exxon Ronex MP Std |
| Standoff Distance | 0.28 in |
| Static Load Rating | 30590 lb |
| Bolt Center-to-Center Length | 4.51 in |
| Primary Seal | Buna Triple Lip Seal |
| Volume | 0.066 ft3 |
| Size Code | 7 |
| Temperature [Max] | 225 °F |
| Locking Collar O.D. | 3.25 in |
| Inch/Metric | Inch |
| Vibration Frequency Outer Ring Defect | 0.1353 cps |
| Bolt Hole Circle Diameter | 6.38 in |
| Special Lube Fitting | Straight And 90 Deg Fitting |
| Vibration Frequency Roller Spin | 0.0554 cps |
| Bearing Housing | Flange Block 4 Bolt Square RB |
| Seal Type | T Triple Lip Seals |
| Mounting Pad Height | 0.56 in |
| Mounting Bolt Size | 5/8 in |
| Weight | 7.64 LB |
| EAN or UPC | 782934930713 |
