Rexnord Corp.
FB207CE
Cast Iron 2 7/16 in Shaft Dia Single Set Collar Spherical Roller Flange Block
Item #113458824
- Cast Iron Housing Material
- Single Set Collar Shaft Locking
| Shaft Dia. | 2.4375 in |
| Lubrication Type | Exxon Ronex MP Std |
| Size Code | 8 |
| Setscrew Torque | 680 in-lbs |
| Bolt Hole Circle Diameter | 6.75 in |
| Inch/Metric | Inch |
| Bearing Housing | Flange Block 4 Bolt Square RB |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Outer Ring Defect | 0.1193 cps |
| Vibration Frequency Inner Ring Defect | 0.1640 cps |
| Static Load Rating | 43870 lb |
| Temperature [Max] | 225 °F |
| Mounting Pad Width | 6.13 in |
| Primary Seal | Steel Clearance Seal |
| Mounting Bolt Size | 5/8 in |
| Shaft Locking | Single Set Collar |
| Bore Length | 3.55 in |
| RPM [Max] | 2670 rpm |
| Bearing Type | Spherical Roller |
| Retainer Type | Steel |
| Total Expansion Capability | 0.34 in |
| Seal Type | C Clearance Seals |
| Vibration Frequency Fundamental Train | 0.0070 cps |
| Radial Dynamic Load Capacity | 38400 lb |
| Volume | 0.086 ft3 |
| Special Lube Fitting | Straight And 90 Deg Fitting |
| Bolt Center-to-Center Length | 4.77 in |
| Standoff Distance | 0.39 in |
| Housing Coating | Powder Coated |
| Vibration Frequency Roller Spin | 0.0507 cps |
| Mounting Pad Height | 0.64 in |
| Housing Material | Cast Iron |
| Locking Collar O.D. | 3.55 in |
| Weight | 11.74 LB |
| EAN or UPC | 782934930669 |
