Rexnord Corp.
FB215T
Cast Iron 2 15/16 in Shaft Dia Single Set Collar Spherical Roller Flange Block
Item #113458837
- Cast Iron Housing Material
- Single Set Collar Shaft Locking
| Housing Coating | Powder Coated |
| Vibration Frequency Roller Spin | 0.0547 cps |
| Vibration Frequency Outer Ring Defect | 0.1279 cps |
| Grease Fitting Size | 1/8 NPT |
| Retainer Type | Steel |
| Bearing Housing | Flange Block 4 Bolt Square RB |
| Standoff Distance | 0.36 in |
| Shaft Dia. | 2.9375 in |
| Special Lube Fitting | Straight And 90 Deg Fitting |
| Shaft Locking | Single Set Collar |
| Size Code | 9 |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Bearing Type | Spherical Roller |
| Mounting Bolt Size | 3/4 in |
| Setscrew Torque | 680 in-lbs |
| Bolt Hole Circle Diameter | 7.88 in |
| Locking Collar O.D. | 4.04 in |
| Bore Length | 3.65 in |
| Primary Seal | Buna Triple Lip Seal |
| Mounting Pad Width | 7.19 in |
| Temperature [Max] | 225 °F |
| Mounting Pad Height | 0.75 in |
| Seal Type | T Triple Lip Seals |
| Static Load Rating | 48420 lb |
| Inch/Metric | Inch |
| RPM [Max] | 2090 rpm |
| Housing Material | Cast Iron |
| Volume | 0.12 ft3 |
| Lubrication Type | Exxon Ronex MP Std |
| Vibration Frequency Inner Ring Defect | 0.1721 cps |
| Radial Dynamic Load Capacity | 41000 lb |
| Bolt Center-to-Center Length | 5.57 in |
| Weight | 16.4 LB |
| EAN or UPC | 782934930553 |
