Rexnord Corp.
FC115T
Cast Iron Spherical Roller Single Set Collar 1 15/16 in Shaft Dia Cartridge Block
Item #113458863
-
Prop 65
- Cast Iron Housing Material
- Spherical Roller Bearing
- Single Set Collar Shaft Locking
| Bore Dia. [Max] | 4 7/16 in |
| Set Screw Torque | 325 in lb |
| Bearing Type | Spherical Roller |
| Type | Spherical Roller Bearing |
| Length Through Bore | 2.84 in |
| Duty | Heavy-Duty |
| Primary Seal | Buna Triple Lip Seal |
| Dynamic Load Rating | 21000 lbf |
| Bolt Circle Radius | 2.69 in |
| Collar O.D. | 2.88 in |
| Bolt Center-to-Center Length | 3.8 in |
| Vibration Frequency Outer Ring Defect | 0.1270 cps |
| Flange Thickness | 0.56 in |
| Housing O.D. | 6.38 in |
| Shaft Dia. | 1.9375 in |
| Pilot Diameter | 4.5 in |
| Grease Fitting Size | 1/8 NPT |
| Mounting Housing Width | 0.56 in |
| Lubricant Type | Exxon Ronex MP |
| Bearing Design | Non-Expansion |
| Seal Type | T Triple Lip Seals |
| Static Load Rating | 24710 lb |
| Temperature Range [Max] | 225 °F |
| Relubricatable | Yes |
| Size Code | 6 |
| Lubrication Type | Exxon Ronex MP Std |
| Locking Collar O.D. | 2.88 in |
| Volume | 0.067 ft3 |
| Pilot Depth | 0.88 in |
| Vibration Frequency Roller Spin | 0.0522 cps |
| Bearing Housing | Flg Cart 4 Blt Rnd RB |
| Static Load Rating [Max] | 24710 lbf |
| Inch/Metric | Inch |
| Pilot Dia. | 4.5 in |
| Radial Dynamic Load Capacity | 21000 lb |
| Bore Length | 2.84 in |
| Setscrew Torque | 325 in-lbs |
| Vibration Frequency Inner Ring Defect | 0.1730 cps |
| Housing Diameter | 6.38 in |
| Special Lube Fitting | Straight And 90 Deg Fitting |
| Housing Material | Cast Iron |
| Temperature [Max] | 225 °F |
| Shaft Locking | Single Set Collar |
| Mounting Bolt Size | 7/16 in |
| Bore Dia. [Min] | 1 7/16 in |
| Bolt Size | 7/16 in |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| RPM [Max] | 3060 rpm |
| Locking Device | Setscrew Locking |
| Housing Coating | Powder Coated |
| Retainer Type | Steel |
| Weight | 6.79 LB |
| EAN or UPC | 782934929878 |
-
Prop 65

