Rexnord Corp.
FC207C
Cast Iron Spherical Roller Single Set Collar 2 7/16 in Shaft Dia Cartridge Block
Item #113458869
-
Prop 65
- Cast Iron Housing Material
- Spherical Roller Bearing
- Single Set Collar Shaft Locking
| Shaft Dia. | 2.4375 in |
| Collar O.D. | 3.55 in |
| Bearing Type | Spherical Roller |
| Housing Material | Cast Iron |
| Vibration Frequency Fundamental Train | 0.0070 cps |
| Grease Fitting Size | 1/8 NPT |
| Setscrew Torque | 680 in-lbs |
| Vibration Frequency Inner Ring Defect | 0.1640 cps |
| Shaft Locking | Single Set Collar |
| RPM [Max] | 2670 rpm |
| Inch/Metric | Inch |
| Type | Spherical Roller Bearing |
| Vibration Frequency Outer Ring Defect | 0.1193 cps |
| Special Lube Fitting | Straight And 90 Deg Fitting |
| Bore Length | 3.55 in |
| Locking Collar O.D. | 3.55 in |
| Size Code | 8 |
| Housing O.D. | 7.63 in |
| Bolt Circle Radius | 3.25 in |
| Retainer Type | Steel |
| Seal Type | C Clearance Seals |
| Bearing Housing | Flg Cart 4 Blt Rnd RB |
| Bearing Design | Non-Expansion |
| Mounting Housing Width | 0.63 in |
| Bolt Center-to-Center Length | 4.6 in |
| Relubricatable | Yes |
| Locking Device | Setscrew Locking |
| Vibration Frequency Roller Spin | 0.0507 cps |
| Temperature [Max] | 225 °F |
| Temperature Range [Max] | 225 °F |
| Static Load Rating [Max] | 43870 lbf |
| Mounting Bolt Size | 1/2 in |
| Static Load Rating | 43870 lb |
| Pilot Depth | 1 in |
| Radial Dynamic Load Capacity | 38400 lb |
| Dynamic Load Rating | 38400 lbf |
| Duty | Heavy-Duty |
| Lubrication Type | Exxon Ronex MP Std |
| Pilot Dia. | 5.5 in |
| Volume | 0.12 ft3 |
| Housing Coating | Powder Coated |
| Primary Seal | Steel Clearance Seal |
| Weight | 11.51 LB |
| EAN or UPC | 782934929809 |
-
Prop 65

