Rexnord Corp.
FC211T
Cast Iron Spherical Roller Single Set Collar 2 11/16 in Shaft Dia Cartridge Block
Item #113458880
-
Prop 65
- Cast Iron Housing Material
- Spherical Roller Bearing
- Single Set Collar Shaft Locking
| Shaft Dia. | 2.6875 in |
| Vibration Frequency Roller Spin | 0.0547 cps |
| Pilot Dia. | 6.38 in |
| Temperature Range [Max] | 225 °F |
| Dynamic Load Rating | 41000 lbf |
| Inch/Metric | Inch |
| Type | Spherical Roller Bearing |
| Duty | Heavy-Duty |
| Bearing Housing | Flg Cart 4 Blt Rnd RB |
| Mounting Bolt Size | 5/8 in |
| Grease Fitting Size | 1/8 NPT |
| RPM [Max] | 2090 rpm |
| Static Load Rating | 48420 lb |
| Housing Material | Cast Iron |
| Housing Coating | Powder Coated |
| Primary Seal | Buna Triple Lip Seal |
| Radial Dynamic Load Capacity | 41000 lb |
| Setscrew Torque | 680 in-lbs |
| Seal Type | T Triple Lip Seals |
| Temperature [Max] | 225 °F |
| Bore Length | 3.65 in |
| Vibration Frequency Inner Ring Defect | 0.1721 cps |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Pilot Depth | 1.25 in |
| Bolt Center-to-Center Length | 5.3 in |
| Collar O.D. | 4.04 in |
| Bearing Design | Non-Expansion |
| Vibration Frequency Outer Ring Defect | 0.1279 cps |
| Volume | 0.165 ft3 |
| Lubrication Type | Exxon Ronex MP Std |
| Static Load Rating [Max] | 48420 lbf |
| Retainer Type | Steel |
| Locking Collar O.D. | 4.04 in |
| Relubricatable | Yes |
| Mounting Housing Width | 0.75 in |
| Size Code | 9 |
| Bearing Type | Spherical Roller |
| Special Lube Fitting | Straight And 90 Deg Fitting |
| Housing O.D. | 8.75 in |
| Bolt Circle Radius | 3.75 in |
| Shaft Locking | Single Set Collar |
| Locking Device | Setscrew Locking |
| Weight | 17.69 LB |
| EAN or UPC | 782934929717 |
-
Prop 65

