- TableTop Chain
- 880 Chain Series
- Side Flexing, Solid Top, Tab Type
- 1 1/2 in Chain Pitch
- 3 1/4 in Module Width
| Module Width | 3.25 in |
| Straight or Side-Flex | Side-Flexing |
| Chain Series | 880 |
| Color | Gray |
| Material | Flame Retardant |
| Surface Type | Solid Top |
| Chain Pitch | 1.5 in, 38.1 mm |
| Chain Width | 3.25 in, 82.6 mm |
| Rod Material | Stainless Steel |
| Chain Number | 880TAB |
| Pin Material | Stainless Steel |
| Type | Side Flexing, Solid Top, Tab Type |
| Chain Material | FR |
| Series | Side-Flexing |
| Low Friction | No |
| Curve Retention | Tab |
| Chain Strength | 360 lbs, 1598 N |
| Weight | 0.63 LB |
| EAN or UPC | 793699242980 |
-
Prop 65


