- Cast Iron Housing Material
- Tapered Adapter Mount Shaft Locking
| Bearing Type | Spherical Roller |
| Vibration Frequency Outer Ring Defect | 0.1383 cps |
| Retainer Type | Engineered Polymer |
| Lubrication Type | Exxon Ronex MP Std |
| Vibration Frequency Roller Spin | 0.0628 cps |
| Vibration Frequency Inner Ring Defect | 0.1784 cps |
| Static Load Rating | 90700 lb |
| Primary Seal | Buna Triple Lip Seal |
| Grease Fitting Size | 1/8 NPT |
| Shaft Locking | Tapered Adapter Mount |
| Bearing Housing | Flg Blk 4 Blt SQ Type ZF |
| Radial Dynamic Load Capacity | 84330 lb |
| Housing Coating | Powder Coated |
| Vibration Frequency Fundamental Train | 0.0073 cps |
| RPM [Max] | 1000 rpm |
| Threaded Cover Kit | TC10 |
| Size Code | 10 |
| Housing Material | Cast Iron |
| Mounted Clearance | C3 Standard |
| Weight | 37.6 LB |
| EAN or UPC | 782934937651 |

