- Sprocket Guide Ring for Series 815 Chain 15 Tooth Sprocket
| Chain No. | 815 |
| Outside Dia. | 3.62 in |
| Thickness | 0.0625 in |
| Material | Steel |
| No. of Teeth Actual | 15 |
| Weight | 0.115 LB |
| EAN or UPC | 698210878917 |
-
Prop 65
| Chain No. | 815 |
| Outside Dia. | 3.62 in |
| Thickness | 0.0625 in |
| Material | Steel |
| No. of Teeth Actual | 15 |
| Weight | 0.115 LB |
| EAN or UPC | 698210878917 |
Prop 65