- Sprocket Guide Ring for Series 815 Chain 23 Tooth Sprocket
| Thickness | 0.125 in |
| Material | Steel |
| Chain No. | 815 |
| No. of Teeth Actual | 23 |
| Outside Dia. | 5.56 in |
| Weight | 0.292 LB |
| EAN or UPC | 698210878955 |
-
Prop 65
| Thickness | 0.125 in |
| Material | Steel |
| Chain No. | 815 |
| No. of Teeth Actual | 23 |
| Outside Dia. | 5.56 in |
| Weight | 0.292 LB |
| EAN or UPC | 698210878955 |
Prop 65