- Sprocket Guide Ring for Series 815 Chain 25 Tooth Sprocket
| Chain No. | 815 |
| No. of Teeth Actual | 25 |
| Outside Dia. | 6.04 in |
| Thickness | 0.125 in |
| Material | Steel |
| Weight | 0.51 LB |
| EAN or UPC | 698210878962 |
-
Prop 65
| Chain No. | 815 |
| No. of Teeth Actual | 25 |
| Outside Dia. | 6.04 in |
| Thickness | 0.125 in |
| Material | Steel |
| Weight | 0.51 LB |
| EAN or UPC | 698210878962 |
Prop 65