- Sprocket Guide Ring for Series 815 Chain 27 Tooth Sprocket
| Outside Dia. | 6.53 in |
| Chain No. | 815 |
| Thickness | 0.125 in |
| Material | Steel |
| No. of Teeth Actual | 27 |
| Weight | 0.265 LB |
| EAN or UPC | 698210878979 |
-
Prop 65
| Outside Dia. | 6.53 in |
| Chain No. | 815 |
| Thickness | 0.125 in |
| Material | Steel |
| No. of Teeth Actual | 27 |
| Weight | 0.265 LB |
| EAN or UPC | 698210878979 |
Prop 65