- Sprocket Guide Ring for Series 815 Chain 29 Tooth Sprocket
| Series | Accessories |
| Material | Carbon Steel |
| No. of Teeth | 29-30 |
| Chain No. | 815 |
| Outside Dia. | 7.02 in |
| No. of Teeth Actual | 29 |
| Thickness | 0.125 in |
| Volume | 0.053 GLL |
| Sprocket Construction | Guide Ring |
| Chain Number | GR815 Guide Rings |
| Weight | 0.56 LB |
| EAN or UPC | 698210627331 |
-
Prop 65


