- Sprocket Guide Ring for Series 815 Chain 41 Tooth Sprocket
| Material | Stainless Steel |
| Sprocket Construction | Guide Ring |
| Chain No. | 815 |
| Thickness | 0.125 in |
| No. of Teeth Actual | 41 |
| Volume | 0.283 Hectoliter |
| Chain Number | GR815 Guide Rings |
| Outside Dia. | 9.89 in |
| No. of Teeth | 19-20 |
| Series | Accessories |
| Weight | 0.37 LB |
| EAN or UPC | 698210627386 |
-
Prop 65


