- Sprocket Guide Ring for Series 815 Chain 27 Tooth Sprocket
| Volume | 0.173 CDM |
| Chain Number | GR815 Guide Rings |
| Material | Stainless Steel |
| Series | Accessories |
| Outside Dia. | 6.53 in |
| Sprocket Construction | Guide Ring |
| Thickness | 0.125 in |
| No. of Teeth Actual | 27 |
| Chain No. | 815 |
| No. of Teeth | 27-28 |
| Weight | 0.53 LB |
| EAN or UPC | 698210627423 |
-
Prop 65


