- MatTop Chain
- 1505 Chain Series
- Straight Running, Solid Top Type
- 15 mm Chain Pitch
- 15 in Module Width
| Chain Series | 1505 |
| High Temperatures | No |
| Series | Straight Running |
| Open Area | 0.02 % |
| Chain Strength | 900 lbs/ft, 13131 Nm |
| Chain Pitch | 0.59 in, 15 mm |
| Pin Material | Polypropylene |
| Chain Material | HP |
| Type | Straight Running, Solid Top |
| Chain Width | 15 in, 381 mm |
| Low Friction | No |
| Chain Number | 1505 |
| Rod Material | Polyester |
| Color | Brown |
| Straight or Side-Flex | Straight Running |
| Curve Retention | Straight |
| Surface Type | Solid Top |
| Material | High Performance |
| Module Width | 15 in |
| Weight | 1.625 LB |
| EAN or UPC | 793699263435 |
-
Prop 65


