- 5705 Series Chain
- Straight Running, Solid Top
- Polyester, High Performance Material
- 1 1/2" Pitch
- 3.25" Width
description
- Rex® MatTop® chains provide a continuous conveying surface for applications demanding greater width requirements (available in both assembled-to-width and molded-to-width configurations). Pins extend the full width of the chain, ensuring maximum strength and providing smoother conveying surfaces. Smaller pitch chains minimize the size of dead plates when transferring products over head or tail shafts reducing chordal action which helps eliminate container tipping and jam-ups at transfer points. Engineered to satisfy a wide range of conveyor applications for virtually any product size.
| Pin Material | Polyester |
| Chain Width | 3.25 in, 82.6 mm |
| Chain Strength | 420 lbs, 1865 N |
| Module Width | 3.25 in |
| Chain Material | HP |
| High Temperatures | No |
| Support Area Percent | 97.9 % |
| Series | Straight Running |
| Color | Dark Brown |
| Straight or Side-Flex | Straight Running |
| Surface Type | Solid Top |
| Link Plates Thickness | 1/2 in |
| Chain Number | 5705 |
| Material | Polyester, High Performance |
| Chain Pitch | 1.5 in, 38.1 mm |
| Curve Retention | Straight |
| Thickness | 0.5 in |
| Chain Series | 5705 |
| Type | Straight Running, Solid Top |
| Low Friction | Yes |
| Open Area | 0.021 % |
| Rod Material | Polyester |
| Weight | 0.53 LB |
| EAN or UPC | 793699132113 |
-
Prop 65


