- 5705 Series Chain
- Straight Running, Solid Top
- Polyester, High Performance Material
- 1 1/2" Pitch
- 7.5" Width
description
- Rex® MatTop® chains provide a continuous conveying surface for applications demanding greater width requirements (available in both assembled-to-width and molded-to-width configurations). Pins extend the full width of the chain, ensuring maximum strength and providing smoother conveying surfaces. Smaller pitch chains minimize the size of dead plates when transferring products over head or tail shafts reducing chordal action which helps eliminate container tipping and jam-ups at transfer points. Engineered to satisfy a wide range of conveyor applications for virtually any product size.
| Thickness | 0.5 in |
| Support Area Percent | 97.9 % |
| Curve Retention | Straight |
| Type | Straight Running, Solid Top |
| Pin Material | Polyester |
| Chain Strength | 800 lbs, 3552 N |
| Chain Pitch | 1.5 in, 38.1 mm |
| High Temperatures | No |
| Surface Type | Solid Top |
| Low Friction | Yes |
| Material | Polyester, High Performance |
| Chain Number | 5705 |
| Straight or Side-Flex | Straight Running |
| Chain Width | 7.5 in, 190.5 mm |
| Chain Series | 5705 |
| Color | Dark Brown |
| Rod Material | Polyester |
| Open Area | 0.021 % |
| Link Plates Thickness | 1/2 in |
| Module Width | 7.5 in |
| Chain Material | HP |
| Series | Straight Running |
| Weight | 0.53 LB |
| EAN or UPC | 793699158045 |
-
Prop 65


