- 5706 Series Chain
- Straight Running, Perf Top
- Polyester, High Performance Material
- 1 1/2" Pitch
- 3.25" Width
description
- Rex® MatTop® chains provide a continuous conveying surface for applications demanding greater width requirements (available in both assembled-to-width and molded-to-width configurations). Pins extend the full width of the chain, ensuring maximum strength and providing smoother conveying surfaces. Smaller pitch chains minimize the size of dead plates when transferring products over head or tail shafts reducing chordal action which helps eliminate container tipping and jam-ups at transfer points. Engineered to satisfy a wide range of conveyor applications for virtually any product size.
| Surface Type | Flush Grid |
| Link Plates Thickness | 1/2 in |
| Pin Material | Polyester |
| High Temperatures | No |
| Material | Polyester, High Performance |
| Chain Pitch | 1.5 in, 38.1 mm |
| Rod Material | Polyester |
| Thickness | 0.5 in |
| Support Area Percent | 77.9 % |
| Curve Retention | Straight |
| Series | Straight Running |
| Open Area | 0.221 % |
| Type | Straight Running, Perf Top |
| Chain Number | 5706 |
| Chain Material | HP |
| Chain Strength | 420 lbs, 1865 N |
| Low Friction | Yes |
| Straight or Side-Flex | Straight Running |
| Color | Dark Brown |
| Chain Width | 3.25 in, 82.6 mm |
| Chain Series | 5706 |
| Module Width | 3.25 in |
| Weight | 0.5 LB |
| EAN or UPC | 793699138436 |
-
Prop 65


