- MatTop Chain
- 7705 Chain Series
- Straight Running, Solid Top Type
- 1 in Chain Pitch
- 24 in Module Width
| Chain Series | 7705 |
| Chain Width | 24 in, 609.6 mm |
| Straight or Side-Flex | Straight Running |
| Pin Material | Polyester |
| Material | High Performance |
| Chain Material | HP |
| Chain Number | 7705 |
| Series | Straight Running |
| Color | Brown |
| Curve Retention | Straight |
| Type | Straight Running, Solid Top |
| High Temperatures | No |
| Rod Material | Polyester |
| Chain Strength | 2950 lbs/ft, 43041 Nm |
| Chain Pitch | 1 in, 25.4 mm |
| Surface Type | Solid Top |
| Module Width | 24 in |
| Low Friction | No |
| Open Area | 0.03 % |
| Weight | 1.0 LB |
| EAN or UPC | 698210550424 |
-
Prop 65


