- 7705 Series Chain
- Straight Running, Solid Top
- Polyester, High Performance Material
- 1" Pitch
- 3.25" Width
description
- Rex® MatTop® chains provide a continuous conveying surface for applications demanding greater width requirements (available in both assembled-to-width and molded-to-width configurations). Pins extend the full width of the chain, ensuring maximum strength and providing smoother conveying surfaces. Smaller pitch chains minimize the size of dead plates when transferring products over head or tail shafts reducing chordal action which helps eliminate container tipping and jam-ups at transfer points. Engineered to satisfy a wide range of conveyor applications for virtually any product size.
| Straight or Side-Flex | Straight Running |
| High Temperatures | No |
| Chain Series | 7705 |
| Chain Number | 7705 |
| Rod Material | Polyester |
| Open Area | 0.03 % |
| Series | Straight Running |
| Surface Type | Solid Top |
| Chain Material | HP |
| Pin Material | Polyester |
| Module Width | 3.25 in |
| Type | Straight Running, Solid Top |
| Chain Strength | 685 lbs, 3041 N |
| Color | Dark Brown |
| Support Area Percent | 97 % |
| Thickness | 0.5 in |
| Chain Width | 3.25 in, 82.6 mm |
| Link Plates Thickness | 1/2 in |
| Low Friction | Yes |
| Chain Pitch | 1 in, 25.4 mm |
| Curve Retention | Straight |
| Material | Polyester, High Performance |
| Weight | 0.69 LB |
| EAN or UPC | 793699167856 |
-
Prop 65


