- 7706 Series Chain
- Straight Running, Perf Top
- Polyester, High Performance Material
- 1" Pitch
- 15" Width
description
- Rex® MatTop® chains provide a continuous conveying surface for applications demanding greater width requirements (available in both assembled-to-width and molded-to-width configurations). Pins extend the full width of the chain, ensuring maximum strength and providing smoother conveying surfaces. Smaller pitch chains minimize the size of dead plates when transferring products over head or tail shafts reducing chordal action which helps eliminate container tipping and jam-ups at transfer points. Engineered to satisfy a wide range of conveyor applications for virtually any product size.
| Surface Type | Flush Grid |
| Material | Polyester, High Performance |
| Straight or Side-Flex | Straight Running |
| Rod Material | Polyester |
| Open Area | 0.08 % |
| Chain Material | HP |
| Type | Straight Running, Perf Top |
| Chain Strength | 3400 lbs, 15096 N |
| Chain Pitch | 1 in, 25.4 mm |
| Pin Material | Polyester |
| High Temperatures | No |
| Color | Dark Brown |
| Chain Width | 15 in, 381 mm |
| Curve Retention | Straight |
| Link Plates Thickness | 1/2 in |
| Module Width | 15 in |
| Low Friction | Yes |
| Support Area Percent | 92 % |
| Chain Series | 7706 |
| Series | Straight Running |
| Thickness | 0.5 in |
| Chain Number | 7706 |
| Weight | 3.38 LB |
| EAN or UPC | 793699185713 |
-
Prop 65


