Rexnord Corp.
HP8505 12MTW*
SUPERSEDED TO 122370076, _REX_10028430 / HP8505-12IN_MTW
Item #102051710
-
Prop 65
- 12 in Chain Width
- 0.75 in Chain Pitch
- Straight Running Series
| Chain Pitch | 0.75 in, 19.05 mm |
| Material | High Performance |
| Chain Width | 12 in, 304.8 mm |
| Straight or Side-Flex | Straight Running |
| Chain Strength | 2000 lbs, 8880 N |
| Surface Type | Solid Top |
| Series | Straight Running |
| Pin Material | Polyester |
| Rod Material | Polyester |
| Chain Number | 8505 |
| Chain Material | HP |
| Curve Retention | Straight |
| Open Area | 0.041 % |
| Weight | 1.82 LB |
-
Prop 65

