- MatTop Chain
- 8505 Chain Series
- Straight Running, Solid Top Type
- 3/4 in Chain Pitch
- 24 in Module Width
| Curve Retention | Straight |
| Surface Type | Solid Top |
| Open Area | 0.041 % |
| High Temperatures | No |
| Chain Pitch | 0.75 in, 19.05 mm |
| Chain Material | HP |
| Module Width | 24 in |
| Chain Series | 8505 |
| Low Friction | No |
| Color | Brown |
| Chain Width | 24 in, 609.6 mm |
| Rod Material | Polyester |
| Series | Straight Running |
| Chain Strength | 2000 lbs/ft, 29180 Nm |
| Type | Straight Running, Solid Top |
| Chain Number | 8505 |
| Material | High Performance |
| Pin Material | Polyester |
| Straight or Side-Flex | Straight Running |
| Weight | 2.44 LB |
| EAN or UPC | 793699263701 |
-
Prop 65


