- MatTop Chain
- 5935 Chain Series
- Straight Running, Solid Top Type
- 3/4 in Chain Pitch
- 18 in Module Width
description
- Rex® MatTop® chains provide a continuous conveying surface for applications demanding greater width requirements (available in both assembled-to-width and molded-to-width configurations). Pins extend the full width of the chain, ensuring maximum strength and providing smoother conveying surfaces. Smaller pitch chains minimize the size of dead plates when transferring products over head or tail shafts reducing chordal action which helps eliminate container tipping and jam-ups at transfer points. Engineered to satisfy a wide range of conveyor applications for virtually any product size.
| Pin Material | Polypropylene |
| Color | Beige |
| Chain Material | HT |
| Package Type | 10 Foot Box |
| Chain Number | 5935 |
| Support Area Percent | 95 % |
| Chain Width | 18 in, 457.2 mm |
| Link Plates Thickness | 11/32 in |
| Material | High Temperature |
| Straight or Side-Flex | Straight Running |
| Series | Straight Running |
| Chain Strength | 900 lbs/ft, 13131 Nm |
| Rod Material | Polypropylene |
| High Temperatures | Yes |
| Module Width | 18 in |
| Low Friction | No |
| Surface Type | Solid Top |
| Curve Retention | Straight |
| Chain Pitch | 0.75 in, 19.05 mm |
| Thickness | 0.34375 in |
| Chain Series | 5935 |
| Open Area | 0.021 % |
| Type | Straight Running, Solid Top |
| Weight | 1.38 LB |
| EAN or UPC | 793699347098 |
-
Prop 65


