- MatTop Chain
- 5935 Chain Series
- Straight Running, Solid Top Type
- 3/4 in Chain Pitch
- 24 in Module Width
description
- Rex® MatTop® chains provide a continuous conveying surface for applications demanding greater width requirements (available in both assembled-to-width and molded-to-width configurations). Pins extend the full width of the chain, ensuring maximum strength and providing smoother conveying surfaces. Smaller pitch chains minimize the size of dead plates when transferring products over head or tail shafts reducing chordal action which helps eliminate container tipping and jam-ups at transfer points. Engineered to satisfy a wide range of conveyor applications for virtually any product size.
| Series | Straight Running |
| Link Plates Thickness | 11/32 in |
| Thickness | 0.34375 in |
| Chain Series | 5935 |
| Chain Number | 5935 |
| Chain Strength | 900 lbs/ft, 13131 Nm |
| Material | High Temperature |
| Straight or Side-Flex | Straight Running |
| High Temperatures | Yes |
| Chain Width | 24 in, 609.6 mm |
| Module Width | 24 in |
| Low Friction | No |
| Package Type | 10 Foot Box |
| Chain Material | HT |
| Support Area Percent | 95 % |
| Chain Pitch | 0.75 in, 19.05 mm |
| Open Area | 0.021 % |
| Rod Material | Polypropylene |
| Type | Straight Running, Solid Top |
| Curve Retention | Straight |
| Surface Type | Solid Top |
| Pin Material | Polypropylene |
| Color | Beige |
| Weight | 1.84 LB |
| EAN or UPC | 793699347111 |
-
Prop 65


