- MatTop Chain
- 5936 Chain Series
- Straight Running, Perforated Top Type
- 3/4 in Chain Pitch
- 12 in Module Width
description
- Rex® MatTop® chains provide a continuous conveying surface for applications demanding greater width requirements (available in both assembled-to-width and molded-to-width configurations). Pins extend the full width of the chain, ensuring maximum strength and providing smoother conveying surfaces. Smaller pitch chains minimize the size of dead plates when transferring products over head or tail shafts reducing chordal action which helps eliminate container tipping and jam-ups at transfer points. Engineered to satisfy a wide range of conveyor applications for virtually any product size.
| Chain Material | HT |
| Chain Series | 5936 |
| Low Friction | No |
| Open Area | 0.164 % |
| Series | Straight Running |
| Curve Retention | Straight |
| Pin Material | Polypropylene |
| Thickness | 0.34375 in |
| Support Area Percent | 83.6 % |
| Link Plates Thickness | 11/32 in |
| Straight or Side-Flex | Straight Running |
| Chain Pitch | 0.75 in, 19.05 mm |
| Rod Material | Polypropylene |
| Chain Number | 5936 |
| Surface Type | Flush Grid |
| Type | Straight Running, Perforated Top |
| Color | Beige |
| High Temperatures | Yes |
| Package Type | 10 Foot Box |
| Module Width | 12 in |
| Material | High Temperature |
| Chain Strength | 900 lbs/ft, 13131 Nm |
| Chain Width | 12 in, 304.8 mm |
| Weight | 1.0 LB |
| EAN or UPC | 793699347722 |
-
Prop 65


