- MatTop Chain
- 5936 Chain Series
- Straight Running, Perforated Top Type
- 3/4 in Chain Pitch
- 24 in Module Width
| Surface Type | Flush Grid |
| High Temperatures | Yes |
| Material | High Temperature |
| Series | Straight Running |
| Color | Beige |
| Rod Material | Polypropylene |
| Type | Straight Running, Perforated Top |
| Chain Pitch | 0.75 in, 19.05 mm |
| Chain Strength | 500 lbs/ft, 7295 Nm |
| Chain Series | 5936 |
| Low Friction | No |
| Straight or Side-Flex | Straight Running |
| Curve Retention | Straight |
| Chain Material | HT |
| Open Area | 0.164 % |
| Chain Width | 24 in, 609.6 mm |
| Pin Material | Polypropylene |
| Module Width | 24 in |
| Chain Number | 5936 |
| Weight | 1.84 LB |
| EAN or UPC | 793699347760 |
-
Prop 65


