Skip to content Skip to navigation menu
5930 Series MatTop Chain

HT5936-30

5930 Series MatTop Chain
Item #101594514
  • MatTop Chain
  • 5936 Chain Series
  • Straight Running, Perforated Top Type
  • 3/4 in Chain Pitch
  • 30 in Module Width
  • High Temperature Material
+ Show More + Show Less
5930 Series MatTop Chain
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • MatTop Chain
  • 5936 Chain Series
  • Straight Running, Perforated Top Type
  • 3/4 in Chain Pitch
  • 30 in Module Width
Color Beige
Chain Pitch 0.75 in, 19.05 mm
Series Straight Running
Chain Width 30 in, 762 mm
Material High Temperature
Type Straight Running, Perforated Top
Chain Number 5936
Straight or Side-Flex Straight Running
Low Friction No
Chain Strength 900 lbs/ft, 13131 Nm
Rod Material Polypropylene
Pin Material Polypropylene
Surface Type Flush Grid
Chain Series 5936
High Temperatures Yes
Module Width 30 in
Chain Material HT
Curve Retention Straight
Open Area 0.164 %
Weight 2.3 LB
EAN or UPC 793699263862
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison