Rexnord Corp.
KB3215
Cast Iron 2 15/16 in Shaft Dia Eccentric Locking Collar Spherical Roller Flange Block
Item #101515557
-
Prop 65
- Cast Iron Housing Material
- Eccentric Locking Collar Shaft
| Bolt Size | 3/4 in |
| Radial Dynamic Load Capacity | 57750 lb |
| Bearing Design | Non-Expansion |
| Microlock Kit | ML3 |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Vibration Frequency Outer Ring Defect | 0.1299 cps |
| Vibration Frequency Inner Ring Defect | 0.1701 cps |
| Static Load Rating | 71500 lb |
| Seal Kit | KS9 |
| Housing Material | Cast Iron |
| Volume | 1.712 GLL |
| Lubrication Type | Exxon Ronex MP Std |
| End Type | Open End |
| Inner Ring Hub Diameter | 3 3/8 in |
| Standoff Distance | 3/32 in |
| Housing Length | 9 1/2 in |
| Retainer Type | Engineered Polymer |
| Style | 4-Bolt Flange |
| Shape | Round |
| Bolt Circle Dia. | 7 7/8 in |
| Bore Length | 4 13/64 in |
| Lubricant Type | Exxon Ronex MP |
| Size Code | 9 |
| Bearing Standoff Distance | 3/32 in |
| Duty | Heavy-Duty |
| Flange Type | 4-Bolt Flange |
| Mounting Pad Width | 9 1/2 in |
| Bore Range [Min] | 1.4375 in |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Spacing | 5 9/16 in |
| Bore Range [Max] | 3.9375 in |
| Bolt Circle Radius | 3 15/16 in |
| Primary Seal | Buna Single Lip Light Contact |
| Grease Fitting Size | 1/8 NPT |
| Mounting Bolt Size | 3/4 in |
| Locking Collar O.D. | 4 1/16 in |
| Mounted Unit Duty | Heavy Duty |
| Threaded Cover Kit | TC9 |
| Housing Diameter | 6 1/4 in |
| Vibration Frequency Roller Spin | 0.0591 cps |
| RPM [Max] | 1900 rpm |
| Shaft Dia. | 2.9375 in |
| Seal Type | Light Contact Seals |
| Bearing Housing | Flange Block 4 Bolt Round |
| Bearing Type | Spherical Roller |
| Set Screw Torque | 460 in lb |
| Housing Coating | Powder Coated |
| Setscrew Torque | 460 in-lbs |
| Mounted Clearance | C3 Standard |
| Mounting Pad Height | 7/8 in |
| Housing Construction | One Piece |
| Lubrication | Relubricatable |
| Shaft Locking | Eccentric Locking Collar |
| Distance Between Bolt Holes | 5 9/16 in |
| Collar O.D. | 4 1/16 in |
| Length Through Bore | 4.20313 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 225 °F |
| Misalignment Range | ±1 1/2° |
| Temperature [Max] | 225 °F |
| Flange Thickness | 7/8 in |
| Series | 3000 |
| Weight | 25.6 LB |
| EAN or UPC | 698210910532 |
-
Prop 65

